Shop All Flange Coupling Kits
Dayton
Flange Coupling Kit
Mfr # 3A706
Zoro # G0946601
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.62 in
- Input Motor Frame Size 56C
- Material Cast iron
- Overall Length Reducer & Flange (In.) 13.16 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3A706
- Zoro # G0946601
- UPC # 190735278581
- Country of Origin United States
- Category Flange Coupling Kits
Dimensions
Input Motor Frame Size | 56C |
Overall Length Reducer & Flange (In.) | 13.16 in |
Bolt Circle Dia. Flange to Motor (In.) | 5.88 in |
Motor Coupling Keyway Width | 3/16 in |
Reducer Coupling Keyway Width | 3/16 in |
Motor Coupling Keyway Depth | 3/32 in |
Motor Coupling Bore Diameter | 5/8 in |
Reducer Coupling Bore Diameter | 3/4 in |
Reducer Coupling Keyway Depth | 3/32 in |
Details
Worm Center Distance (In.) | 2.62 in |
Material | Cast iron |
Includes | Mounting Hardware |
Reducer Coupling Keyway (In.) | 0.19 x 0.09 |
Reducer Coupling Bore (In.) | 0.75 in |
For Use With | 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.62 |
Item | Flange Coupling Kit |
Motor Coupling Keyway (In.) | 0.19 x 0.09 |
Motor Coupling Bore (In.) | 0.63 in |
Flex Coupling Material | Cast Iron |
Motor Frame Designation | 56C |
For Worm Center Distance | 2.62 in |
Description
Flange Coupling Kit, For Worm Center Distance 2.62 in, Motor Frame Designation 56C, Motor Coupling Bore Diameter 5/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 3/4 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 2.62, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-51)
- KOYO Ball Bearing 53-100MM (6306)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- Dayton Gear Drives & Speed Reducers