Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # 3FCY8
Zoro # G1445884
original price:
$42.59
15% off
new price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCY8
- Zoro # G1445884
- UPC # 190735283110
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1.875 in |
Dimension F | 1 55/64 in |
Dimension D | 29/64 in |
Overall Width | 3.375 in |
Overall Length | 3.375 in |
Dimension A | 3 3/8 in |
Dimension C | 2 1/2 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bolt Circle Diameter | 0.375 in |
Back Side to Center Width | 0.748 in |
Center Height | 1 11/16 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.4375 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 65X100X10-R2LS32-S (65X100X10-R2LS32-S)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- MILTON Lubricator Metal Bowl, 3/8" NPT (1029-8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCY3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- DAYTON 1A403 Flange Mount Bearing (2 Bolt) (1A403)
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCY6)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- Dayton Flange Bearings