Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # 3FCX2
Zoro # G0748142
original price:
$40.40
5% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCX2
- Zoro # G0748142
- UPC # 190735282960
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Dimension F | 1 19/64 in |
Overall Width | 3.375 in |
Overall Length | 3.375 in |
Dimension D | 15/32 in |
Dimension A | 3 3/8 in |
Dimension C | 2 1/2 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Height | 2.5 in |
Bore Diameter | 3/4 in |
Inner Ring Width | 0.392 in |
Back Side to Center Width | 0.591 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.4688 |
Bolt Circle Diameter | 0.375 in |
Center Height | 1 11/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2854V1)
- BIG HORN 20 Inch Steel Band Clamp (11777)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCY9)
- ZORO SELECT 1/4-20X1 1/4 SERRATE HEX FLANGE FT GR5 ZINC (1420MWW5)
- Dayton Flange Bearings