Shop All Flange Bearings
Dayton
1F548 Flange Mount Bearing (4 Bolt)
Mfr # 1F548
Zoro # G1681285
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F548
- Zoro # G1681285
- UPC # 044861008294
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Length | 3.375 in |
Dimension J | 3/8 in |
Dimension D | 2 3/16 in |
Dimension C | 2 1/2 in |
Dimension B | 3 3/8 in |
Dimension H | 7/16 in |
Overall Width | 1.125 in |
Dimension E | 2 1/2 in |
Dimension F | 1 1/8 in |
Dimension L | 1 1/8 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 3/8 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4, Overall Height 3.375 in, Overall Length 3.375 in, Overall Width 1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler-Flat (756-3005)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- D&D 113" Outside Length, 3" Top Width, 4 Ribs (4/B110)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- ZORO SELECT 3/4-16X3 HEX FLANGE FRAME BOLT GR8 BLK PHOS (7648BF)
- Dayton Flange Bearings