Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # 3FCZ9
Zoro # G3409287
original price:
$163.17
5% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCZ9
- Zoro # G3409287
- UPC # 190735283219
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 2 15/16 in |
Dimension D | 43/64 in |
Overall Length | 6.375 in |
Overall Width | 6.375 in |
Dimension F | 2 15/16 in |
Dimension C | 5 1/8 in |
Dimension A | 6 3/8 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Center Height | 3 3/16 in |
Bore Diameter Tolerance | +0.0021 |
Mount Hole Size | 0.669 |
Bolt Circle Diameter | 0.625 in |
Back Side to Center Width | 1.22 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC211-32 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCZ7)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- ZORO SELECT 5/16-18X1 SERRATE HEX FLANGE FT GR5 ZINC (3116MWW5)
- Dayton Pillow Block & Flange Bearings