Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # 3FCY7
Zoro # G3043214
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCY7
- Zoro # G3043214
- UPC # 190735283103
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 3/4 in |
Overall Height | 2.75 in |
Overall Length | 6.875 in |
Dimension D | 3/4 in |
Dimension C | 5 5/8 in |
Overall Width | 6.875 in |
Dimension A | 6 7/8 in |
Dimension F | 2 23/32 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5.625 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 5.625 in |
Inner Ring Width | 0.593 in |
Bore Diameter Tolerance | +0.0024 |
Mount Hole Size | 0.750 |
Bolt Circle Diameter | 0.75 in |
Center Height | 3 7/16 in |
Back Side to Center Width | 1.142 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.142 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 3 7/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC212-39 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL4)
- PREVOST Industrial Safety Coupler, 3/8" MNPT (ISI 081252)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- A1 CARDONE Power Steering Reservoir, 3R-008 (3R-008)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (3FCW2)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- MIDWEST FASTENER #6 x 1/4" x 3/64" Nylon Plastic Flange Bearings 25PK (66422)
- Dayton Pillow Block & Flange Bearings