Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # 3FCY5
Zoro # G0403024
original price:
$115.99
9% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCY5
- Zoro # G0403024
- UPC # 190735283080
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 2.375 in |
Dimension C | 5 1/8 in |
Overall Length | 6.375 in |
Dimension A | 6 3/8 in |
Dimension D | 3/4 in |
Dimension F | 2 5/16 in |
Overall Width | 6.375 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Inner Ring Width | 0.369 in |
Back Side to Center Width | 0.984 in |
Center Height | 3 3/16 in |
Bolt Circle Diameter | 0.625 in |
Mount Hole Size | 0.750 |
Bore Diameter Tolerance | +0.0024 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC211-35 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON 1F576 Flange Mount Bearing (2 Bolt) (1F576)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- DAYTON 1F560 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F560)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- Dayton Flange Bearings