Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # 3FCY9
Zoro # G2633443
original price:
$43.99
14% off
new price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCY9
- Zoro # G2633443
- UPC # 190735283127
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1 57/64 in |
Overall Length | 3.75 in |
Dimension F | 1 57/64 in |
Overall Width | 3.75 in |
Dimension C | 2 3/4 in |
Dimension D | 29/64 in |
Dimension A | 3 3/4 in |
Mount Hole Center-to-Center Length | 2.75 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Size | 0.4531 |
Bore Diameter Tolerance | +0.0018 |
Bolt Circle Diameter | 0.437 in |
Back Side to Center Width | 0.748 in |
Center Height | 1.875 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC205-16 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi, Drain Type: Manual (B18-03-FKG0B)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- DAYTON 4X729 Flange Mount Bearing (2 Bolt) (4X729)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- ZORO SELECT 3/8-16X1 3/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3728BF)
- Dayton Pillow Block & Flange Bearings