Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # 3FCZ5
Zoro # G1069406
original price:
$65.04
14% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCZ5
- Zoro # G1069406
- UPC # 190735283172
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 2 11/64 in |
Overall Width | 4.625 in |
Dimension F | 2 11/64 in |
Dimension D | 33/64 in |
Overall Length | 4.625 in |
Dimension C | 3 5/8 in |
Dimension A | 4 5/8 in |
Mount Hole Center-to-Center Length | 3.625 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Height | 3.625 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +0.0021 |
Center Height | 2 5/16 in |
Back Side to Center Width | 0.827 in |
Mount Hole Size | 0.5156 |
Bolt Circle Diameter | 0.5 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC207-23 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Bolt (6067029)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- GATES XPZ1750 Metric V-Belt, 1750mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1750)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore (1F570)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1/2" Bore (1F552)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- ZORO SELECT M6-1.0X60 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M660BF8)
- Dayton Pillow Block & Flange Bearings