Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # 3FCX9
Zoro # G2789692
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCX9
- Zoro # G2789692
- UPC # 190735283035
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Dimension A | 4 5/8 in |
Overall Width | 4.625 in |
Dimension C | 3 5/8 in |
Dimension D | 35/64 in |
Dimension F | 1 3/4 in |
Overall Length | 4.625 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mount Hole Center-to-Center Height | 3.625 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 0.5 in |
Center Height | 2 5/16 in |
Bore Diameter Tolerance | +0.0021 |
Mount Hole Size | 0.5469 |
Inner Ring Width | 0.705 in |
Back Side to Center Width | 0.748 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC207-23 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Lithium Grease 14 oz (11315)
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- DAYTON 4L190 V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCY9)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (1F548)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-012-NL (124662 3/4 SC LFT FLG 2BT)
- Dayton Pillow Block & Flange Bearings