Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore
Mfr # 3FCX5
Zoro # G1105097
original price:
$51.14
5% off
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCX5
- Zoro # G1105097
- UPC # 190735282991
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 3/8 in |
Overall Height | 1 37/64 in |
Dimension F | 1 37/64 in |
Overall Length | 4.25 in |
Overall Width | 4.25 in |
Dimension A | 4 1/4 in |
Dimension C | 3 1/4 in |
Dimension D | 15/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 3.25 in |
Mount Hole Center-to-Center Length | 3.25 in |
Bore Diameter | 1 1/8 in |
Back Side to Center Width | 0.709 in |
Mount Hole Size | 0.4688 |
Bolt Circle Diameter | 0.375 in |
Center Height | 2.125 in |
Inner Ring Width | 0.339 in |
Bore Diameter Tolerance | +0.0018 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC206-18 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON 1A401 Flange Mount Bearing (2 Bolt) (1A401)
- DAYTON 1F570 Flange Mount Bearing (2 Bolt) (1F570)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCX9)
- DAYTON 1A399 Flange Mount Bearing (2 Bolt) (1A399)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-1/4 in Bore (023105)
- Dayton Pillow Block & Flange Bearings