Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore
Mfr # 3FCZ8
Zoro # G1596594
original price:
$111.49
12% off
new price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCZ8
- Zoro # G1596594
- UPC # 190735283202
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 9/16 in |
Overall Height | 2.625 in |
Overall Width | 5.625 in |
Dimension A | 5 5/8 in |
Overall Length | 5.625 in |
Dimension C | 4 3/8 in |
Dimension D | 5/8 in |
Dimension F | 2 41/64 in |
Mount Hole Center-to-Center Height | 4.375 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mounting Bolt Size | 9/16 in |
Back Side to Center Width | 1.102 in |
Bolt Circle Diameter | 0.562 in |
Bore Diameter Tolerance | +0.0021 |
Center Height | 2 13/16 in |
Mount Hole Size | 0.625 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.102 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC210-31 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,600 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- CLESCO 1 1/8 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F2Cm-Bs-112 (F2CM-BS-112)
- Dayton Flange Bearings