Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # 3FCX7
Zoro # G1515053
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCX7
- Zoro # G1515053
- UPC # 190735283011
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Overall Length | 4.625 in |
Overall Width | 4.625 in |
Dimension C | 3 5/8 in |
Dimension D | 35/64 in |
Dimension A | 4 5/8 in |
Dimension F | 1 3/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 3.625 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 3.625 in |
Center Height | 2 5/16 in |
Bore Diameter Tolerance | +0.0018 |
Bolt Circle Diameter | 0.5 in |
Mount Hole Size | 0.5469 |
Inner Ring Width | 0.406 in |
Back Side to Center Width | 0.748 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC207-20 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP65 1 1/8 (2VP65 1 1/8)
- MARVEL Mm13R Mystery Oil Qt (013)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- DAYTON 4Z730 Flange Mount Bearing (2 Bolt) (4X730)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCN7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- Dayton Pillow Block & Flange Bearings