Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # 3FCZ6
Zoro # G2921466
original price:
$71.43
7% off
new price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCZ6
- Zoro # G2921466
- UPC # 190735283189
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 2.375 in |
Dimension C | 4 in |
Overall Length | 5.125 in |
Dimension D | 35/64 in |
Dimension F | 2 3/8 in |
Dimension A | 4 1/8 in |
Overall Width | 5.125 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 4 in |
Mount Hole Size | 0.5469 |
Bore Diameter Tolerance | +0.0021 |
Back Side to Center Width | 0.945 in |
Center Height | 2 9/16 in |
Bolt Circle Diameter | 0.5 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.945 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC208-24 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,200 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (62M10)
- INGERSOLL-RAND Throttle Lever Pin (61H-120)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (1F546)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (4X816)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCZ9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (3FCV4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (1A400)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- Dayton Pillow Block & Flange Bearings