Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # 3FCZ7
Zoro # G1172762
original price:
$91.52
9% off
new price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCZ7
- Zoro # G1172762
- UPC # 190735283196
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 2.375 in |
Overall Width | 5.125 in |
Dimension A | 4 1/8 in |
Dimension F | 2 3/8 in |
Dimension D | 5/8 in |
Dimension C | 4 1/8 in |
Overall Length | 5.125 in |
Bore Diameter | 1 11/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mount Hole Center-to-Center Length | 4.125 in |
Back Side to Center Width | 0.945 in |
Mount Hole Size | 0.625 |
Center Height | 2 11/16 in |
Bolt Circle Diameter | 0.5 in |
Bore Diameter Tolerance | +0.0021 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.945 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC209-27 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,800 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- DAYTON 1A399 Flange Mount Bearing (2 Bolt) (1A399)
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (3FCW2)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- Dayton Pillow Block & Flange Bearings