Shop All Flange Bearings
Dayton
Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore
Mfr # 3FCY1
Zoro # G0378366
original price:
$100.74
16% off
new price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCY1
- Zoro # G0378366
- UPC # 190735283042
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Overall Height | 2 1/16 in |
Dimension A | 5 3/8 in |
Overall Length | 5.375 in |
Overall Width | 5.375 in |
Dimension D | 5/8 in |
Dimension C | 4 1/8 in |
Dimension F | 2 1/16 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 4.125 in |
Mount Hole Center-to-Center Height | 4.125 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter Tolerance | +0.0021 |
Back Side to Center Width | 0.866 in |
Bolt Circle Diameter | 0.5 in |
Center Height | 2 11/16 in |
Inner Ring Width | 0.405 in |
Mount Hole Size | 0.6250 |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC209-27 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,800 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge White (50350)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-12MJ TEE (6602-12-12-12)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCV8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCU9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FCV2)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing, VF2S-223 AH (VF2S-223 AH)
- Dayton Pillow Block & Flange Bearings