Shop All Flange Bearings
Dayton
1F574 Flange Mount Bearing (2 Bolt)
Mfr # 1F574
Zoro # G1165096
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 5/8 in
- Shaft Locking Type None
- Bearing Housing Material Type Pressed Stainless Steel
- Bearing Insert Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1F574
- Zoro # G1165096
- UPC # 044861007235
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension L | 1 1/8 in |
Dimension H | 1/8 in |
Overall Length | 4.375 in |
Dimension J | 7/16 in |
Dimension B | 4 3/8 in |
Dimension F | 1 1/8 in |
Overall Width | 2.75 in |
Dimension E | 3 3/8 in |
Dimension C | 3 3/8 in |
Dimension D | 2 3/4 in |
Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 3.375 in |
Mount Hole Center-to-Center Height | 3.375 in |
Bolt Circle Diameter | 0.437 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter Tolerance | -0.000/+0.005 in; +0.005 in |
Bore Diameter | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 5/8 in, Housing Material Stainless Steel, Housing Type Rhombus, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.375 in, Overall Width 2.75 in, Shaft Locking Type None, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- RULAND Shaft Collar, Clamp, 1Pc, 75mm, Steel (MCL-75-F)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- Dayton Pillow Block & Flange Bearings