Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # 3FCN3
Zoro # G0641356
original price:
$38.51
19% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCN3
- Zoro # G0641356
- UPC # 190735282342
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 1 9/64 in |
Dimension B | 2 1/8 in |
Dimension F | 1 5/32 in |
Dimension D | 27/64 in |
Overall Width | 2.125 in |
Dimension A | 3 29/32 in |
Dimension C | 3 in |
Overall Length | 3.875 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 in |
Mount Hole Center-to-Center Height | 3 in |
Pilot Diameter | 2.125 in |
Bolt Circle Diameter | 0.375 in |
Back Side to Center Width | 0.515 in |
Center Height | 1 1/16 in |
Bore Diameter Tolerance | +0.0015 |
Mount Hole Size | 0.4219 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.515 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB202-10G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0008 (G46995-0008)
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (3FCW1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- Dayton Pillow Block & Flange Bearings