Shop All Flange Bearings
Dayton
4X729 Flange Mount Bearing (2 Bolt)
Mfr # 4X729
Zoro # G2630862
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Pressed Steel
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4X729
- Zoro # G2630862
- UPC # 044861006153
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 1.125 in |
Dimension D | 2 1/2 in |
Dimension J | 7/16 in |
Dimension F | 1 1/8 in |
Dimension L | 1 1/8 in |
Overall Length | 4.5 in |
Dimension H | 1/16 in |
Dimension B | 4 1/2 in |
Dimension E | 3 3/8 in |
Dimension C | 3 3/8 in |
Overall Width | 2.5 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 3.375 in |
Mount Hole Size | 7/16 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Mount Hole Center-to-Center Length | 3.375 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 3.375 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 4.5 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-025-SS Two-Piece Clamping Collar (G2SC-025-SS)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-230/1)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- ZORO SELECT 1/4-20X3 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (1456MWW)
- Dayton Flange Bearings