Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # 3FDE1
Zoro # G3121763
original price:
$81.89
13% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDE1
- Zoro # G3121763
- UPC # 190735283493
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1 9/32 in |
Overall Length | 4 13/32 in |
Dimension B | 2 15/64 in |
Overall Width | 2.375 in |
Dimension C | 3 17/32 in |
Dimension A | 4 13/32 in |
Dimension D | 13/32 in |
Dimension F | 1 9/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 3 33/64 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Mount Hole Size | 0.4062 |
Center Height | 1 3/16 in |
Bolt Circle Diameter | 0.375 in |
Back Side to Center Width | 0.562 in |
Bore Diameter Tolerance | +0.0018 |
Pilot Diameter | 2.375 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.562 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6313J C3, 6300 Series Single Row Deep Groove Ball Bearing (6313J C3)
- DODGE 2-3V6.9-1610 Sheave (112198 2/3V6.9)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- DIXON Barbed Hose Fitting, Hose ID 2", N/A (FST25CS)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCX2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCZ6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- ZORO SELECT M10-1.5X70 DIN6921 10.9 FLANGE BOLT PLAIN (M1070BF10P)
- Dayton Flange Bearings