Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # 3FDA8
Zoro # G2398925
original price:
$33.76
11% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDA8
- Zoro # G2398925
- UPC # 190735283295
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1 5/16 in |
Dimension C | 3 17/32 in |
Dimension A | 4 13/32 in |
Dimension B | 2 15/64 in |
Dimension F | 1 9/32 in |
Overall Length | 4 13/32 in |
Dimension D | 13/32 in |
Overall Width | 2.375 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Center-to-Center Length | 2.5 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter Tolerance | +0.0018 |
Back Side to Center Width | 0.591 in |
Bolt Circle Diameter | 0.375 in |
Pilot Diameter | 2.375 in |
Mount Hole Size | 0.4688 |
Center Height | 1 11/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B98 V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (6L215)
- DAYTON B34 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (6A154)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-15 (630-3MGT-15)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCY3)
- DAYTON 1F572 Flange Mount Bearing (2 Bolt) (1F572)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M (P2B-SC-50M)
- Dayton Flange Bearings