Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # 3FCU9
Zoro # G0479604
original price:
$40.40
5% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCU9
- Zoro # G0479604
- UPC # 190735282762
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1 9/32 in |
Overall Width | 2.375 in |
Dimension B | 2 15/64 in |
Dimension C | 3 17/32 in |
Overall Length | 4 13/32 in |
Dimension D | 13/32 in |
Dimension A | 4 13/32 in |
Dimension F | 1 9/32 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Mount Hole Center-to-Center Height | 3 33/64 in |
Bolt Circle Diameter | 0.375 in |
Back Side to Center Width | 0.562 in |
Center Height | 1 3/16 in |
Bore Diameter Tolerance | +0.0018 |
Inner Ring Width | 0.392 in |
Mount Hole Size | 0.4062 |
Pilot Diameter | 2.375 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.562 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC204-12 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- MIDWEST FASTENER 1/4" x 1/8MIP Brass Hose Barbs 6PK (66503)
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- DAYTON 4X816 Flange Mount Bearing (2 Bolt) (4X816)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCN6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCX2)
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- Dayton Flange Bearings