Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # 3FCN4
Zoro # G1982653
original price:
$39.49
5% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCN4
- Zoro # G1982653
- UPC # 190735282359
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 1.375 in |
Dimension D | 13/32 in |
Dimension C | 3 17/32 in |
Overall Length | 4 7/16 in |
Dimension B | 2 15/64 in |
Dimension F | 1 19/64 in |
Dimension A | 4 11/32 in |
Overall Width | 2.375 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Height | 3 33/64 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.591 in |
Bolt Circle Diameter | 0.375 in |
Mount Hole Size | 0.4062 |
Bore Diameter Tolerance | +0.0018 |
Center Height | 1 3/16 in |
Pilot Diameter | 2.375 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB204-16G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MJ HEX HEAD PLUG (2408-32)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- DAYTON 1A397 Flange Mount Bearing (2 Bolt) (1A397)
- DAYTON 1F554 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (1F554)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-50M (125882 F2B SC 50MM)
- Dayton Flange Bearings