Shop All Flange Bearings
Dayton
1A398 Flange Mount Bearing (2 Bolt)
Mfr # 1A398
Zoro # G3235574
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Zinc Die Cast
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1A398
- Zoro # G3235574
- UPC # 044861012239
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 5/16 in |
Overall Height | 1.125 in |
Dimension L | 1 1/8 in |
Dimension D | 2 1/4 in |
Dimension F | 1 1/8 in |
Overall Length | 3.625 in |
Overall Width | 2.25 in |
Dimension J | 11/32 Sq. |
Dimension H | 1/2 in |
Dimension E | 2 13/16 in |
Dimension C | 2 13/16 in |
Dimension B | 3 5/8 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2 13/16 in |
Mount Hole Center-to-Center Height | 2 13/16 in |
Mount Hole Size | 11/32 in |
Bore Diameter Tolerance | +0.0005 in; +0.001 in |
Mounting Bolt Size | 5/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Zinc Die Cast, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2 13/16 in, Number of Mount Holes 2, Overall Height 1.125 in, Overall Length 3.625 in, Overall Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.272" W, PK50 (HC-G-PA66-BK)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35204, Return Line, 25 micron, Outside-In (MF0062297)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57408, Suction, 125 micron (ZX-57408)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FDE6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCZ1)
- DAYTON 1F572 Flange Mount Bearing (2 Bolt) (1F572)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-16T (SFT-16T)
- Dayton Flange Bearings