Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 2" Bore
Mfr # 3FCW4
Zoro # G0655724
original price:
$141.26
22% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FCW4
- Zoro # G0655724
- UPC # 190735282892
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 2 5/16 in |
Dimension A | 8 1/2 in |
Dimension C | 7 1/4 in |
Dimension B | 5 1/4 in |
Dimension D | 45/64 in |
Dimension F | 2 5/16 in |
Overall Length | 8.5 in |
Overall Width | 5.25 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 in |
Mount Hole Center-to-Center Height | 7.25 in |
Mount Hole Center-to-Center Length | 7.25 in |
Inner Ring Width | 0.756 in |
Back Side to Center Width | 1 in |
Center Height | 2.625 in |
Bore Diameter Tolerance | +0.0021 |
Bolt Circle Diameter | 0.625 in |
Pilot Diameter | 5.25 in |
Mount Hole Size | 0.709 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.625 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC211-32 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- DYNABRADE Bearing (11813)
- DAYTON Flange Bearing, 2-Bolt, Ball, 15/16" Bore (3FDA9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCU9)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCY6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- ZORO SELECT 1/2-20X1 3/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (5128BF)
- Dayton Flange Bearings