Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # 3FCV2
Zoro # G1260296
original price:
$42.20
18% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCV2
- Zoro # G1260296
- UPC # 190735282786
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 15/16 in |
Bolt Size | 7/16 in |
Overall Height | 1 13/32 in |
Dimension D | 1/2 in |
Overall Length | 4.875 in |
Dimension F | 1 13/32 in |
Dimension B | 2 3/4 in |
Dimension A | 4 7/8 in |
Overall Width | 2.75 in |
Dimension C | 3 57/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Bore Diameter | 15/16 in |
Mount Hole Size | 0.5000 |
Back Side to Center Width | 0.625 in |
Center Height | 1.375 in |
Bolt Circle Diameter | 0.437 in |
Inner Ring Width | 0.401 in |
Bore Diameter Tolerance | +0.0018 |
Pilot Diameter | 2.75 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1.375 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC205-15 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (7JEM)
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCV9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- CLESCO F2CL-BS-075 Flange Mount Bearing (2 Bolt) (F2CL-BS-075)
- Dayton Flange Bearings