Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # 3FDE2
Zoro # G2839374
original price:
$83.95
12% off
new price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDE2
- Zoro # G2839374
- UPC # 190735283509
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1 13/32 in |
Dimension C | 3 57/64 in |
Dimension D | 1/2 in |
Dimension A | 4 7/8 in |
Dimension B | 2 3/4 in |
Overall Width | 2.75 in |
Overall Length | 4.875 in |
Dimension F | 1 13/32 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 7/16 in |
Bolt Circle Diameter | 0.437 in |
Back Side to Center Width | 0.625 in |
Bore Diameter Tolerance | +0.0018 |
Center Height | 1.375 in |
Mount Hole Size | 0.500 |
Pilot Diameter | 2.75 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.375 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC205-16 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (3FCY5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDC2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCZ3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore (4X818)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (3FCW1)
- ZORO SELECT M10-1.5X40 DIN6921 10.9 FLANGE BOLT BLK PHOS (M1040BF10BP)
- Dayton Flange Bearings