Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # 3FCN5
Zoro # G2034663
original price:
$40.40
5% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCN5
- Zoro # G2034663
- UPC # 190735282366
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 1 25/64 in |
Dimension B | 2 3/4 in |
Dimension D | 1/2 in |
Dimension C | 3 57/64 in |
Dimension A | 4 1/8 in |
Overall Width | 2.75 in |
Overall Length | 5.125 in |
Dimension F | 1 19/64 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Mount Hole Size | 0.5000 |
Back Side to Center Width | 0.63 in |
Center Height | 1 11/32 in |
Pilot Diameter | 2.687 in |
Bolt Circle Diameter | 0.437 in |
Bore Diameter Tolerance | +0.0018 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 11/32 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB205-16G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DAYTON B128 V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (3X372)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- DAYTON 1F550 Flange Mount Bearing (4 Bolt) (1F550)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- Dayton Pillow Block & Flange Bearings