Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # 3FCV8
Zoro # G2135874
original price:
$64.23
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCV8
- Zoro # G2135874
- UPC # 190735282847
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 1.75 in |
Dimension D | 35/64 in |
Dimension C | 5 1/8 in |
Overall Width | 3.75 in |
Dimension F | 1 3/4 in |
Dimension A | 6 in |
Overall Length | 6.125 in |
Dimension B | 3 3/4 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Height | 5.125 in |
Bolt Circle Diameter | 0.5 in |
Center Height | 1.875 in |
Bore Diameter Tolerance | +0.0021 |
Inner Ring Width | 0.405 in |
Pilot Diameter | 3.75 in |
Back Side to Center Width | 0.75 in |
Mount Hole Size | 0.5469 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC207-23 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bowl and O-Ring, Lubricant Intermediate (GGS_56608)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- NTN NTN 6205Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205Z)
- DAYTON 4X728 Flange Mount Bearing (2 Bolt) (4X728)
- DAYTON 1F572 Flange Mount Bearing (2 Bolt) (1F572)
- DAYTON Flange Bearing, 2-Bolt, Ball, 7/8" Bore (3FCV1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON 1A401 Flange Mount Bearing (2 Bolt) (1A401)
- DAYTON 4X727 Flange Mount Bearing (2 Bolt) (4X727)
- DODGE Setscrew Ball Bearings, SC FB , 3-Bolt Flanged Bracket, FB-SC-012 (124437 FB-SC-012)
- Dayton Pillow Block & Flange Bearings