Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # 3FCW2
Zoro # G0438277
original price:
$95.82
21% off
new price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCW2
- Zoro # G0438277
- UPC # 190735282878
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 9/16 in |
Overall Height | 2 3/64 in |
Dimension F | 2 3/64 in |
Dimension A | 7 in |
Overall Width | 4.375 in |
Overall Length | 7 1/16 in |
Dimension D | 5/8 in |
Dimension C | 5 27/32 in |
Dimension B | 4 3/8 in |
Mount Hole Center-to-Center Height | 5 27/32 in |
Mounting Bolt Size | 9/16 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Bore Diameter | 1 3/4 in |
Bore Diameter Tolerance | +0.0021 |
Inner Ring Width | 0.557 in |
Center Height | 2 3/16 in |
Mount Hole Size | 0.625 |
Pilot Diameter | 4.375 in |
Back Side to Center Width | 0.858 in |
Bolt Circle Diameter | 0.562 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.858 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC209-28 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,800 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin (CA092079)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 51.2 in L Outside (B48R)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (EZ-251-4MP)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A403)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (3FCW9)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCZ4)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- Dayton Pillow Block & Flange Bearings