Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # 3FDC2
Zoro # G1728465
original price:
$43.46
13% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDC2
- Zoro # G1728465
- UPC # 190735283325
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 1 37/64 in |
Dimension F | 1 37/64 in |
Overall Width | 3.25 in |
Dimension B | 3 1/4 in |
Dimension C | 4 19/32 in |
Dimension A | 5 9/16 in |
Dimension D | 1/2 in |
Overall Length | 5 9/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter Tolerance | +0.0018 |
Pilot Diameter | 3.25 in |
Mount Hole Size | 0.500 |
Center Height | 1.625 in |
Bolt Circle Diameter | 0.437 in |
Back Side to Center Width | 0.705 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.705 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1.625 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC206-19 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 134Mxl3.2G (134MXL3.2G)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- ENERPAC Repair Kit (P392U001K)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCU8)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (1A401)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (3FCV7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (3FCW2)
- DODGE E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 2-Bolt Flange F2B-SCEZ-25M-PCR (125251 F2B SCEZ 25M PCR)
- Dayton Pillow Block & Flange Bearings