Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # 3FCV4
Zoro # G3502904
original price:
$51.14
5% off
new price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCV4
- Zoro # G3502904
- UPC # 190735282809
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 7/16 in |
Overall Height | 1 37/64 in |
Dimension C | 4 19/32 in |
Overall Width | 3.25 in |
Dimension D | 1/2 in |
Dimension B | 3 1/4 in |
Dimension A | 5 9/16 in |
Overall Length | 5 9/16 in |
Dimension F | 1 37/64 in |
Bore Diameter | 1 1/8 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Bolt Circle Diameter | 0.437 in |
Back Side to Center Width | 0.705 in |
Bore Diameter Tolerance | +0.0018 |
Mount Hole Size | 0.500 |
Center Height | 1.625 in |
Inner Ring Width | 0.469 in |
Pilot Diameter | 3.25 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.705 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1.625 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC206-18 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease, Maximum Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- MILTON IND INCOM Brass Drain Cock (S-614-4)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75PSRM01.00)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2" Bore (3FCY4)
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (3FCN2)
- DAYTON 1A398 Flange Mount Bearing (2 Bolt) (1A398)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCZ8)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- Dayton Flange Bearings