Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # 3FCN7
Zoro # G0675141
original price:
$37.49
8% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCN7
- Zoro # G0675141
- UPC # 190735282380
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 1 37/64 in |
Dimension B | 3 1/4 in |
Overall Width | 3.25 in |
Overall Length | 5 13/16 in |
Dimension D | 1/2 in |
Dimension C | 4 19/32 in |
Dimension A | 5 13/16 in |
Dimension F | 1 37/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Center Height | 1 9/16 in |
Bolt Circle Diameter | 0.437 in |
Pilot Diameter | 3.156 in |
Bore Diameter Tolerance | +0.0018 |
Back Side to Center Width | 0.709 in |
Mount Hole Size | 0.5000 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB206-20G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- CRC Super Penetrant, Aerosol Can, 11 Oz. (03060)
- ENERPAC SCL302H , 30 Ton, 2.44 in Stroke, Low Height Hydraulic Cylinder and Hand Pump Set (SCL302H)
- DAYTON Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (3FCY7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCV5)
- DAYTON 4X728 Flange Mount Bearing (2 Bolt) (4X728)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FDE3)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- Dayton Pillow Block & Flange Bearings