Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # 3FCV9
Zoro # G2581415
original price:
$84.40
19% off
new price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCV9
- Zoro # G2581415
- UPC # 190735282854
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 2 1/64 in |
Dimension F | 2 1/64 in |
Dimension C | 5 21/32 in |
Dimension B | 6 5/8 in |
Overall Width | 4.125 in |
Dimension D | 35/64 in |
Overall Length | 6.625 in |
Dimension A | 6 in |
Mount Hole Center-to-Center Length | 5 21/32 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Height | 5 41/64 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2 1/16 in |
Bolt Circle Diameter | 0.5 in |
Back Side to Center Width | 0.827 in |
Mount Hole Size | 0.5469 |
Pilot Diameter | 4.125 in |
Bore Diameter Tolerance | +0.0021 |
Inner Ring Width | 0.579 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC208-24 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,200 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB94 (2TB94)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122133-00)
- ZORO SELECT Coupler Plug, MNPT, 1/2 In., Steel, PK2 (5ZVH6)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCY6)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- DAYTON 4X817 Flange Mount Bearing (2 Bolt) (4X817)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCN7)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- CLESCO F2CM-BS-050 Flange Mount Bearing (2 Bolt) (F2CM-BS-050)
- Dayton Flange Bearings