Shop All Flange Bearings
Dayton
Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore
Mfr # 3FCW1
Zoro # G3375337
original price:
$100.74
11% off
new price: $89.05
/ea
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCW1
- Zoro # G3375337
- UPC # 190735282861
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 9/16 in |
Overall Height | 2 3/64 in |
Dimension D | 5/8 in |
Overall Width | 4.375 in |
Dimension B | 4 3/8 in |
Dimension C | 5 27/32 in |
Overall Length | 7 1/16 in |
Dimension F | 2 3/64 in |
Dimension A | 7 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Mount Hole Center-to-Center Height | 5 27/32 in |
Mounting Bolt Size | 9/16 in |
Bore Diameter | 1 11/16 in |
Inner Ring Width | 0.391 in |
Back Side to Center Width | 0.858 in |
Bore Diameter Tolerance | +0.0021 |
Center Height | 2 3/16 in |
Pilot Diameter | 4.375 in |
Bolt Circle Diameter | 0.562 in |
Mount Hole Size | 0.625 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.858 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC209-27 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,800 RPM Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- ARO Pneumatic Control Kit (118618)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51849, Suction, 10 micron (ZX-51849)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A403)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDE1)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 3/4" Bore (1F572)
- MIDWEST FASTENER 17mm x 12mm x 12mm Bronze Flange Bearings 2PK (32524)
- Dayton Pillow Block & Flange Bearings