Shop All Workstands
Dayton
Fixed Work Table, Particleboard, 23"W, 13"D
Mfr # 22DL80
Zoro # G5251111
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Width 23 in
- Depth 13 in
- Height 32 in
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22DL80
- Zoro # G5251111
- UPC # 190735168868
- Country of Origin China
- Category Workstands
Dimensions
Width | 23 in |
Depth | 13 in |
Height | 32 in |
Overall Height Range | 32 in |
Overall Width | 33 1/4 in |
Work Surface Depth | 13 in |
Overall WxD | 23 in x 13 in |
Work Surface Width | 23 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 32 in |
Overall Depth | 22 in |
Description
Fixed Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Bolt-In Gussets, Frame Material Steel, Frame Material Finish Steel, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Adjustable Foot Pad, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 3/4 in, Number of Drawers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (30014BLUE)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- DAYTON V-Head Roller Support Stand, 14 x 14 in. (6Z765)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- PAKE HANDLING TOOLS Tilting Workstand, 300 lb. Cap, 24" x 24", 31.51" to 42" Height (PAKWS02)
- Dayton Workstands