Shop All Stackers
Dayton
Fixed Base Hydraulic Stacker, Load Cap. 750 lb.
Mfr # 2MPU9
Zoro # G2835729
product price: $917.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$917.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Length 30 in
- Overall Width 21 7/8 in
- Color Red
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 60 1/2 in |
Overall Length | 30 in |
Overall Width | 21 7/8 in |
Front Caster Dia. | 5 in |
Fork Length | 18 in |
Rear Wheel Dia. | 8 in |
Rear Caster Dia. | 8 in |
Lifting Height Min. | 1/2 in |
Fork Width | 3 in |
Lifting Height Max. | 54 in |
Minimum Lifting Height | 1/2 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 30 in x 21 7/8 in x 60 1/2 in |
Width Between Forks | 15 7/8 in |
Maximum Lifting Height | 4 ft 6 in |
Width Across Forks | 6 in to 21 7/8 in |
Overall Height with Forks Raised | 60 1/2 in |
Base Outside Width | 15 3/8 in |
Overall Height with Forks Lowered | 60 1/2 in |
Lifting Height Range | 1/2 in to 4 ft 6 in |
Base Inside Width | 11 3/8 in |
Axle-Mounted Wheel Dia. | 5 in |
Description
Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 750 lb, Fork Length 18 in, Fork Width 3 in, Width Between Forks 15 7/8 in, Width Across Forks 6 in to 21 7/8 in, Minimum Lifting Height 1/2 in, Maximum Lifting Height 4 ft 6 in, Lifting Height Range 1/2 in to 4 ft 6 in, Overall Length 30 in, Overall Width 21 7/8 in, Overall Height with Forks Lowered 60 1/2 in, Overall Height with Forks Raised 60 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Blue (P-UP-050X013/038D-AM)
- WARN INDUSTRIES Warn 99944 Winch Hook Bump Stop (99944)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER020L-20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME8)
- EKKO Walkie Counterbalance Pallet Stacker, 33 (EK14)
- Dayton Stackers