Shop All Stackers
Dayton
Fixed Base Hydraulic Stacker, Load Cap. 2000 lb.
Mfr # 4VME3
Zoro # G3335571
original price:
$1,581.85
40% off
new price: $934.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Overall Height 82 in
- Overall Length 63 in
- Overall Width 28 1/2 in
- Color Red
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 82 in |
Overall Length | 63 in |
Overall Width | 28 1/2 in |
Fork Length | 43 in |
Lifting Height Min. | 3 5/16 in |
Front Caster Dia. | 4 in |
Fork Width | 6 1/4 in |
Rear Caster Dia. | 7 in |
Lifting Height Max. | 118 in |
Rear Wheel Dia. | 7 in |
Front Wheel Dia. | 2 29/32 in |
Base Outside Width | 24 5/8 in |
Maximum Lifting Height | 9 ft 10 in |
Caster Wheel Dia. | 7 in |
Base Inside Width | 14 3/8 in |
Overall Height with Forks Raised | 82 in |
Minimum Lifting Height | 3 1/4 in |
Overall Height with Forks Lowered | 82 in |
Width Across Forks | 27 in |
Width Between Forks | 14 1/4 in |
Lifting Height Range | 3 1/4 in to 9 ft 10 in |
Axle-Mounted Wheel Dia. | 3 in |
Overall LxWxH | 63 in x 28 1/2 in x 82 in |
Description
Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,000 lb, Fork Length 43 in, Fork Width 6 1/4 in, Width Between Forks 14 1/4 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 9 ft 10 in, Lifting Height Range 3 1/4 in to 9 ft 10 in, Overall Length 63 in, Overall Width 28 1/2 in, Overall Height with Forks Lowered 82 in, Overall Height with Forks Raised 82 in, Base Outside Width 24 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-138)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- Dayton Lifting Trucks