Shop All Stackers
Dayton
Fixed Base Hydraulic Stacker, Load Cap. 1000 lb.
Mfr # 2MPT9
Zoro # G3482109
product price: $1,542.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,542.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 47 in
- Overall Width 32 in
- Color Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 80 in |
Overall Length | 47 in |
Overall Width | 32 in |
Lifting Height Max. | 64 in |
Rear Caster Dia. | 4 in |
Front Caster Dia. | 5 in |
Fork Width | 3 in |
Lifting Height Min. | 1 in |
Rear Wheel Dia. | 4 in |
Fork Length | 30 in |
Front Wheel Dia. | 5 in |
Width Across Forks | 6 in to 24 3/8 in |
Width Between Forks | 18 3/8 in |
Minimum Lifting Height | 1 in |
Lifting Height Range | 1 in to 5 ft 4 in |
Overall LxWxH | 47 in x 32 in x 80 in |
Caster Wheel Dia. | 4 in |
Maximum Lifting Height | 5 ft 4 in |
Base Inside Width | 26 in |
Overall Height with Forks Lowered | 80 in |
Base Outside Width | 30 in |
Axle-Mounted Wheel Dia. | 5 in |
Overall Height with Forks Raised | 80 in |
Description
Manual, Base Type Fixed Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 18 3/8 in, Width Across Forks 6 in to 24 3/8 in, Minimum Lifting Height 1 in, Maximum Lifting Height 5 ft 4 in, Lifting Height Range 1 in to 5 ft 4 in, Overall Length 47 in, Overall Width 32 in, Overall Height with Forks Lowered 80 in, Overall Height with Forks Raised 80 in, Base Outside Width 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE BUMPER DENT ROLLERS (UR6148)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- Dayton Lifting Trucks