Shop All Vacuum Filters
Dayton
Filter/Bag Kit, HEPA, Cartridge Filter Kit
Mfr # 1UG88
Zoro # G0565957
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 1UG82, 4TR09, 4TR10
- Efficiency HEPA
- Includes Backpack Vacuum HEPA Cartridge Filter., Buckles, Dayton Backpack Vacuum Optional HEPA Cartridge Kit: Top and Bottom Housing Covers, Hardware Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UG88
- Zoro # G0565957
- UPC # 190735148006
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 1UG82, 4TR09, 4TR10 |
Item | Backpack Accessories and Filter Kit |
Efficiency | HEPA |
Includes | Backpack Vacuum HEPA Cartridge Filter., Buckles, Dayton Backpack Vacuum Optional HEPA Cartridge Kit: Top and Bottom Housing Covers, Hardware Package |
For Use With | 4TR09, 4TR10, 1UG82 |
Description
Backpack Accessories and Filter Kit, Includes Backpack Vacuum HEPA Cartridge Filter., Buckles, Dayton Backpack Vacuum Optional HEPA Cartridge Kit: Top and Bottom Housing Covers, Hardware Package, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1UG82, 4TR09, 4TR10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Handheld 12V Vacuum (HV-12KG3)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-325)
- PAPERNET Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (410891)
- DAYTON Sleeve Filter, For Shop Vacuum, Reusable (783GC4)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV99)
- DAYTON Cartridge Filter, Cartridge Filter, 9 Gal (19-0221)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW02)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- Dayton Vacuum Filters