Shop All Fan Parts
Dayton
Filter, Panel, For 55HE56; 55HE57
Mfr # GGS_81483
Zoro # G2780538
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Depth 1/4 in
- Height 14 in
- Fits Brand Dayton
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 15 in |
Depth | 1/4 in |
Height | 14 in |
Actual Depth | 1/4 in |
Actual Width | 15 in |
Actual Height | 14 in |
Overall HxWxD | 14 in x 15 in x 1/4 in |
Overall Dimensions H x W x L | 14 in x 15 in |
Overall Length x Diameter | 14 in |
Details
Fits Brand | Dayton |
Frame Material | Steel |
Item | Filter |
Includes Frame | Yes |
Filters Out | Dust |
Number of Layers | 2 |
Filter Type | Panel |
Performance Rating | Not Rated |
Number of Filters | 1 |
Media Material | Nylon |
Write on Surface | 15 in |
Description
Filter, Filter Type Panel, Performance Rating Not Rated, Actual Depth 1/4 in, Actual Height 14 in, Actual Width 15 in, Compatible Grainger Part Number 55HE56, 55HE57, Number of Filters 1, Filters Out Dust, Frame Material Steel, Includes Frame Yes, Media Material Nylon, Number of Layers 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Draft Control, 63.6 N Cpcty, 8 to 10in dia (9"RC)
- MCDONNELL & MILLER Rb-24E 24V Low Water Cut-Off For (RB-24E)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- GE Freezer Shelf, 24-7/8" x 11-1/2" (WR71X2086)
- DAYTON Replacement Hardware Kit (60L499)
- DAYTON Outlet Flange (HV2116300G)
- DAYTON Kit, Linkage (LN-2548)
- DAYTON Bearing/Shaft Assembly (VE1YNW8BSAG)
- DAYTON Adjustable Screw, Black (VE750ASG)
- DAYTON Replacement Motor Cover (6366496)
- BROAN Knob (99360135)
- Dayton Fan Parts