Shop All Vacuum Filters
This Product is Discontinued
Dayton
Filter, Cloth Filter, Polyester (Discontinued)
Mfr # 6H017
Zoro # G2194586
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Dome Filter
- Material Polyester
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 2Z974, 4Z227, 6Z006, 6Z093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6H017
- Zoro # G2194586
- UPC # 190735365205
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 8 1/2 in |
Width/Diameter | 11 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Dome Filter |
Material | Polyester |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 2Z974, 4Z227, 6Z006, 6Z093 |
Filter Type | Cloth Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Filter Bag |
Item | Dome Filter |
Filter Reusability | Reusable |
Shop By | Closeouts |
Description
Dome Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2Z974, 4Z227, 6Z006, 6Z093, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 8 1/2 in, Width/Diameter 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.