Shop All Vacuum Filters
This Product is Discontinued
Dayton
Filter, Cartridge Filter (Discontinued)
Mfr # 4TB95
Zoro # G0867124
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4TB95
- Zoro # G0867124
- UPC # 190735334003
- Country of Origin Unknown
- Category Vacuum Filters
Dimensions
Height | 5 in |
Width | 5-3/4" |
Width/Diameter | 6 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | Mfr. No. 1TFX2, 1VHF8, 4TB89, 4YE74, 4YJ87A, 5AU39 |
Filter Type | Cartridge Filter |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Reusable, Height 5 in, Width/Diameter 6 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.