Shop All Storage Tanks
This Product is Discontinued
Dayton
Fibrewound Water Tank, Precharged, 48 Gal. (Discontinued)
Mfr # 16X848
Zoro # G4968887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank (Gal.) 48
- Tank Style Vertical
- Dia. (In.) 21
- Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
- Overall Height 43 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16X848
- Zoro # G4968887
- UPC # 190735129876
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 21 |
Overall Height | 43 5/8 in |
Height (In.) | 43-5/8 |
Length (In.) | 21 |
Manufacturers Warranty Length | 5 yr |
Diameter | 21 in |
Description
Water Tank, Tank Type Pre-Charged, Tank Capacity 48 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 17.2 gpm, Drawdown @ 30-50 PSI 14.6 gpm, Drawdown @ 40-60 PSI 12.6 gpm, Drawdown @ 50-70 PSI 11.1 gpm, Drawdown @ 60-80 PSI 9.9 gpm, Drawdown @ 70-90 PSI 9 gpm, Drawdown @ 80-100 PSI 8.2 gpm, Overall Height 43 5/8 in, Diameter 21 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.