Shop All Storage Tanks
Dayton
Fibrewound Water Tank, Precharged, 20 Gal.
Mfr # 16X840
Zoro # G4529131
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank (Gal.) 20
- Tank Style Vertical
- Dia. (In.) 16
- Construction Material Fiberglass-Wound, Oven-Cured, and Epoxy Resin Sealed
- Overall Height 34 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16X840
- Zoro # G4529131
- UPC # 190735129807
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 16 |
Overall Height | 34 1/8 in |
Height (In.) | 34-1/8 |
Manufacturers Warranty Length | 5 yr |
Length (In.) | 16 |
Diameter | 16 in |
Description
Water Tank, Tank Type Pre-Charged, Tank Capacity 20 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Fiberglass, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 7.2 gpm, Drawdown @ 30-50 PSI 6.1 gpm, Drawdown @ 40-60 PSI 5.3 gpm, Drawdown @ 50-70 PSI 4.7 gpm, Drawdown @ 60-80 PSI 4.2 gpm, Drawdown @ 70-90 PSI 3.8 gpm, Drawdown @ 80-100 PSI 3.5 gpm, Overall Height 34 1/8 in, Diameter 16 in, Inlet 1 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ring, Square Cut (132429)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (30PMD2WP)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- DAYTON Fibrewound Water Tank, Precharged, 40 Gal. (16X847)
- DAYTON Fibrewound Water Tank, Precharged, 119 Gal (16X844)
- DAYTON Fibrewound Water Tank, Precharged, 80 Gal. (16X849)
- INDIAN 5 gal. Fire Pump, Poly Tank, 62" Hose Length (190191)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank (179015-17)
- Dayton Storage Tanks