Shop All Air Cleaner Filters
Dayton
Fiberglass Pad Pre-filter
Mfr # 2HNT4
Zoro # G2251532
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 21 3/4 x 2 x 21 3/4
- Nominal Height 22 in
- Nominal Width 2 in
- Nominal Depth 22 in
- For Use With 2HNT2, 2HNT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNT4
- Zoro # G2251532
- UPC # 190735220344
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 21 3/4 x 2 x 21 3/4 |
Nominal Height | 22 in |
Nominal Width | 2 in |
Nominal Depth | 22 in |
Overall Depth | 21.7 in |
Overall Height | 1.8 in |
Overall Width | 21.7 in |
Details
For Use With | 2HNT2, 2HNT3 |
Item | Pre-Filter |
Frame Included | No |
Media Area | 7.5 sq ft |
Filter Efficiency | 80 % |
Compatible Manufacturer Model Number | 2HNT2, 2HNT3 |
Includes Frame | No |
Product Type | Prefilter |
Type | Pad Filter |
Filter Type | Prefilter |
Filter MERV Rating | 12 |
Compatible Extractor Manufacturer Part Number | 2HNT2, 2HNT3 |
Filter Media | Fiberglass |
Description
Pre-Filter, Filter Type Prefilter, Filter MERV Rating 12, Compatible Extractor Manufacturer Part Number 2HNT2, 2HNT3, Filter Efficiency 80 Percent, Filter Media Fiberglass, Overall Depth 21.7 in, Overall Height 1.8 in, Overall Width 21.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1004-B-PC)
- SELKIRK 4 in. D X 12 in. L Aluminum Round Gas Vent Pipe (184012)
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- SUPCO Relay Overload Capacitor (URCO410)
- DAYTON HEPA Filter (2HNT6)
- DAYTON HEPA Filter (2HNU2)
- DAYTON Replacement Filter, HEPA, Carbon, Photocat (2HPD9)
- DAYTON TiO2 Filter, For G2484142 (2HNR2)
- DAYTON Replacement Filter, HEPA, 2HPE1 (2KXN8)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- Dayton Air Cleaner Filters