Shop All Festoon System Cable & Connectors
Dayton
Festoon Track Section, C-Track, L 10 Ft
Mfr # 33N234
Zoro # G4985233
product price: $62.85
/ea
Sold in multiples of 3 for $188.55
Item requires special delivery charges. A $26.67 per item surcharge will be applied.
$188.55
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 10
- Type C-Track
- Wheel Steel
- Finish Galvanized
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N234
- Zoro # G4985233
- UPC # 190735260890
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 10 |
Overall Length | 10 ft |
Compatible I-Beam Size | C32 x 30 x 1.5 |
Details
Item | Festoon Track Section |
Type | C-Track |
Wheel | Steel |
Finish | Galvanized |
Material | Galvanized Steel |
Color | Silver |
For Use With | Cable Trolley |
Product Type | C-Track |
Description
Festoon Track Section, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck with Floating Top Shelf, 30"X60" Lower Deck Size (LF-3060-5PY)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- DAYTON Festoon Intermediate Car, Nylon Wheels (33N230)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Round (7CZ49)
- DAYTON End Clamp, I-Beam Festoon, Flat Cable (33N202)
- DAYTON Festoon Intermediate Car, Sm Round Cable (33N226)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- Dayton Festoon System Cable & Connectors