Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 60 Ft, Flat
Mfr # 7CZ33
Zoro # G2603577
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 60
- Cable Size (In.) 1.38 x 2.13
- Type C-Track
- Min. Cable/Hose Required (Ft.) 86 ft
- Cable Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CZ33
- Zoro # G2603577
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 60 |
Cable Size (In.) | 1.38 x 2.13 |
Wheel Tread Dia. (In.) | 94/100 in |
Trolley Wheel Diameter | 0.9 in |
Minimum Track Length | 60 ft |
Maximum Track Length | 60 ft |
Details
Item | Festoon System Kit |
Type | C-Track |
Min. Cable/Hose Required (Ft.) | 86 ft |
Cable Type | Flat |
Includes | (6) C track, End Stop, End Clamp,(5) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(10) Intermediate Car ,(13) Hanger |
Trolley Capacity (Lbs.) | 40 lb |
Number of Trolleys | 11 |
Max Compatible Flat Cable Widt | 60 in |
Track Type | C-Track |
Max Compatible Flat Cable Ht | 1.38 in |
Maximum Trolley Capacity | 40 lb |
Min Compatible Flat Cable Ht | 1.38 in |
Min Cable/Hose Required | 86 ft |
Compatible Cable Type | Flat |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Min Compatible Flat Cable Widt | 2.13 in |
Number of Trolleys Included | 11 |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 60 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 86 ft, Minimum Track Length 60 ft, Number of Trolleys Included 11, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Smooth Platform Truck, 24" W x 48" L (PTK2448S1-Q)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP050D-12-AM)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2472A8 A5-8 B1 P6)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N203)
- DAYTON Festoon Track Kit, C-Track, L 70 Ft (7CZ61)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- Dayton Lifting Equipment