Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, C-Track, 100 Ft, Flat
Mfr # 7CZ37
Zoro # G2603638
product price: $1,512.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,512.99
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 100
- Cable Size (In.) 1.38 x 2.13
- Type C-Track
- Cable Type Flat
- Min. Cable/Hose Required (Ft.) 130 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CZ37
- Zoro # G2603638
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 100 |
Cable Size (In.) | 1.38 x 2.13 |
Wheel Tread Dia. (In.) | 94/100 in |
Trolley Wheel Diameter | 0.9 in |
Maximum Track Length | 100 ft |
Minimum Track Length | 100 ft |
Details
Item | Festoon System Kit |
Type | C-Track |
Cable Type | Flat |
Min. Cable/Hose Required (Ft.) | 130 ft |
Number of Trolleys | 19 |
Trolley Capacity (Lbs.) | 40 lb |
Includes | (10) C track, End Stop, End Clamp,(9) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(18) Intermediate Car ,(21) Hanger |
Max Compatible Flat Cable Ht | 1.38 in |
Track Type | C-Track |
Min Cable/Hose Required | 130 ft |
Number of Trolleys Included | 19 |
Maximum Trolley Capacity | 40 lb |
Max Compatible Flat Cable Widt | 100 in |
Min Compatible Flat Cable Widt | 2.13 in |
Compatible Cable Type | Flat |
Included Components | C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar |
Min Compatible Flat Cable Ht | 1.38 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 100 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 130 ft, Minimum Track Length 100 ft, Number of Trolleys Included 19, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Utility Hand Truck (4049NC)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- SERCO Holdown Sub-Assembly Parts, Spring Guide (8-8516)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Bridge Crane Kit, Cap 6000Lb (4ZV96)
- DAYTON Festoon Intermediate Car, 1/4 In, Lg Round (33N269)
- DAYTON Tow Bar (35W635)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- Dayton Lifting Equipment