Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, 1/4 In Rope, L 80 Ft
Mfr # 33N210
Zoro # G4985994
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.91 to 1.25
- Storage Length (Ft.) 5.33 ft
- Type Wire Rope
- Max. Travel Distance (Ft.) 80 ft
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N210
- Zoro # G4985994
- UPC # 190735260746
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 80 |
Cable Size (In.) | 0.91 to 1.25 |
Storage Length (Ft.) | 5.33 ft |
Wheel Tread Dia. (In.) | 1 1/2 in |
Storage Length | 5.33 ft |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 1.5 in |
Minimum Track Length | 80 ft |
Maximum Track Length | 80 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 80 ft, Maximum Travel Distance 80 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 98 ft, Minimum Track Length 80 ft, Number of Trolleys Included 13, Storage Length 5.33 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- BIG HORN Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19102)
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- DAYTON Festoon System Kit, C-Track, 80 Ft, Flat (7CZ35)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- Dayton Cranes